Zoro Homepage

BA1114BB Victorian Towel Ring, Brushed Brass

  • Mfr # BA1114BB

  • Zoro # G3065057


product price: $54.65
/ea

Key Features

Collection
Victorian
Material
Brass;Ceramic
Color
Brushed Brass
Width
3.06
Height
7.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA1114BB
Zoro #
G3065057
UPC #
663370861635
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.06
Height
7.31
Length
6.13
Item Width (Inch)
3.06
Item Height (Inch)
7.31
Product Diameter (Inch)
2.75
Item Length (Inch)
6.13

Details

Finish
Brushed Brass
Collection
Victorian
Material
Brass;Ceramic
Color
Brushed Brass
Features
6-1/8" diameter towel ring, High quality brass construction, Traditional Victorian design, Coordinates perfectly with any traditional decor, 2-3/4" base
Includes
Towel Ring; Mounting Hardware
Weight
0.83
Low Lead Compliant
false
DOE Certified
false
Warranty
1
Prop 65 Label
true
Theme
Traditional
Escutcheon Included
false
Item Weight (lbs)
0.83
UPC/CUPC Certified
false
CEC Certified
false
ADA Compliant
true

Description

The Victorian towel ring provides a stylish, convenient place to hang your hand towel. Pair with other accessories from the Victorian Collection for a matching set. This Collection will aid in enhancing a traditional theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.