Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BA1114MB Victorian Towel Ring, Matte Black

  • Mfr # BA1114MB

  • Zoro # G3064698


product price: $54.65
/ea

Key Features

Collection
Victorian
Material
Brass;Ceramic
Color
Matte Black
Width
3.06
Height
7.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA1114MB
Zoro #
G3064698
UPC #
663370719790
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.06
Height
7.31
Length
6.13
Item Length (Inch)
6.13
Item Width (Inch)
3.06
Item Height (Inch)
7.31
Product Diameter (Inch)
2.75

Details

Finish
Matte Black
Collection
Victorian
Material
Brass;Ceramic
Color
Matte Black
Includes
Towel Ring; Mounting Hardware
Weight
0.83
Features
6" diameter towel ring, High quality brass construction, Traditional Victorian design, Coordinates perfectly with any traditional decor, 2-3/4" base
Escutcheon Included
false
UPC/CUPC Certified
false
Theme
Traditional
Prop 65 Label
true
DOE Certified
false
Low Lead Compliant
false
Warranty
1
Installation Type
Wall Mount
ADA Compliant
true
Item Weight (lbs)
0.83
CEC Certified
false

Description

The Victorian towel ring provides a stylish, convenient place to hang your hand towel. Pair with other accessories from the Victorian Collection for a matching set. This Collection will aid in enhancing a traditional theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.