Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BA1117BB Victorian Robe Hook, Brushed Brass

  • Mfr # BA1117BB

  • Zoro # G3176025


product price: $54.65
/ea

Key Features

Height
5.44
Color
Brushed Brass
Finish
Brushed Brass
Material
Brass;Ceramic
Width
4.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA1117BB
Zoro #
G3176025
UPC #
663370861642
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.44
Width
4.31
Length
2.75

Details

Item
BA1117BB Victorian Robe Hook, Brushed Brass
Color
Brushed Brass
Finish
Brushed Brass
Material
Brass;Ceramic
Includes
Robe Hook; Mounting Hardware
Features
Double hook design, High quality brass construction, Traditional Victorian design, Coordinates perfectly with any traditional decor, 2-3/4" base
Mounting Type
Wall Mount

Description

The Victorian robe hook helps to de-clutter your bathroom by providing additional storage space. Intended to add sophistication to your traditional bathroom, the premium brushed brass finish will last for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.