Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BA1117MB Victorian Robe Hook, Matte Black

  • Mfr # BA1117MB

  • Zoro # G3174528


product price: $54.65
/ea

Key Features

Collection
Victorian
Height
5.44
Color
Matte Black
Material
Brass;Ceramic
Width
4.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA1117MB
Zoro #
G3174528
UPC #
663370719806
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.44
Width
4.31
Length
2.75
Item Length (Inch)
2.75
Item Width (Inch)
4.31
Product Diameter (Inch)
2.75
Item Height (Inch)
5.44

Details

Item
BA1117MB Victorian Robe Hook, Matte Black
Collection
Victorian
Color
Matte Black
Finish
Matte Black
Material
Brass;Ceramic
Includes
Robe Hook; Mounting Hardware
ADA Compliant
true
Mounting Type
Wall Mount
Features
Double hook design, High quality brass construction, Traditional Victorian design, Coordinates perfectly with any traditional decor, 2-3/4" base
Escutcheon Included
false
Theme
Traditional
DOE Certified
false
Item Weight (lbs)
0.61
Warranty
1
UPC/CUPC Certified
false
Installation Type
Wall Mount
Low Lead Compliant
false
Prop 65 Label
true
CEC Certified
false

Description

The Victorian robe hook helps to de-clutter your bathroom by providing additional storage space. Intended to add sophistication to your traditional bathroom, the premium matte black finish will last for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.