Zoro Homepage

BA1118BB Victorian Toilet Paper Holder, Brushed Brass

  • Mfr # BA1118BB

  • Zoro # G3092670


product price: $69.35
/ea

Key Features

Collection
Victorian
Height
2.75
Color
Brushed Brass
Material
Brass
Width
3.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA1118BB
Zoro #
G3092670
UPC #
663370861659
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Width
3.06
Length
6.56
Item Width (Inch)
3.06
Item Height (Inch)
2.75
Item Length (Inch)
6.56
Product Diameter (Inch)
2.75

Details

Collection
Victorian
Color
Brushed Brass
Finish
Brushed Brass
Material
Brass
Features
Double post universal design, High quality brass construction, Traditional Victorian design, Coordinates perfectly with any traditional decor, 2-3/4" base
Warranty
1
Includes
Toilet Paper Holder; Mounting Hardware
ADA Compliant
true
Mounting Type
Wall Mount
DOE Certified
false
UPC/CUPC Certified
false
Item Weight (lbs)
1.19
Prop 65 Label
true
CEC Certified
false
Theme
Traditional
Low Lead Compliant
false
Escutcheon Included
false

Description

Kingston Brass toilet paper holders are beautifully designed to offer chic and unique styling. Allow the brushed brass to bring a polished refinery to your home and match your other bathroom accessories.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.