BA11318C 18-Inch Dual Towel Bar, Polished Chrome

  • Mfr # BA11318C

  • Zoro # G103055737


product price: $99.55
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Material
Brass;Ceramic
Color
Polished Chrome
Width
5.69
Height
3.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA11318C
Zoro #
G103055737
UPC #
196507008165
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.69
Height
3.88
Length
20.75

Details

Finish
Polished Chrome
Material
Brass;Ceramic
Color
Polished Chrome
Features
18" dual towel bar, High quality brass and ceramic construction, Design to hold up to 20 lbs, Coordinates perfectly with any traditional decor, Wall mount, double bar design
Weight
2.21
Includes
Towel Bar; Mounting Hardware

Description

Dry your towels with the chic appeal and convenience of the Kingston Brass Vintage dual towel bar. Available in multiple finishes, this 18" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Vintage Collection.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.