BA11318SN Vintage 18" Dual Towel Bar, Brushed Nickel

  • Mfr # BA11318SN

  • Zoro # G3052527


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Collection
Vintage
Material
Brass;Ceramic
Color
Brushed Nickel
Width
5.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BA11318SN
Zoro #
G3052527
UPC #
663370014703
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.69
Height
3.88
Length
20.75
Product Diameter (Inch)
2.75
Item Width (Inch)
5.38
Item Height (Inch)
5
Item Length (Inch)
20.75

Details

Finish
Brushed Nickel
Collection
Vintage
Material
Brass;Ceramic
Color
Brushed Nickel
Weight
2.21
Features
18" Dual Towel bar, High Quality Brass Construction, Design to hold up to 20 Lbs, Coordinates Perfectly With Vintage Collection, Wall Mount, Double Bar Design
Includes
Towel Bar; Mounting Hardware
DOE Certified
false
Prop 65 Label
true
Escutcheon Included
false
UPC/CUPC Certified
false
CEC Certified
false
Theme
Traditional
ADA Compliant
true
Installation Type
Wall Mount
Item Weight (lbs)
2.21
Low Lead Compliant
false
Warranty
1

Description

Dry your towels with the chic appeal and convenience of the Kingston Brass Vintage Dual Towel Bar. Available in multiple finishes, this 18" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Vintage Collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.