Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BA312MB Classic 18" Towel Bar, Matte Black

  • Mfr # BA312MB

  • Zoro # G3053866


product price: $69.35
/ea

Key Features

Finish
Matte Black
Material
Brass
Color
Matte Black
Width
3.13
Height
2.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA312MB
Zoro #
G3053866
UPC #
663370719974
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.13
Height
2.69
Length
20.69

Details

Finish
Matte Black
Material
Brass
Color
Matte Black
Includes
Towel Bar; Mounting Hardware
Features
2-3/4" diameter bases, 18" towel bar, Premium finish, Coordinates perfectly with any traditional decor, All mounting hardware included
Weight
1.07

Description

Hang your towels in style with the chic appeal of the Kingston Brass Classic Towel Bar. Available in multiple finishes, this 18" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Classic Collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.