
BA314BB Towel Ring, Brushed Brass
Mfr # BA314BB
Zoro # G603055695
product price: $54.65
/eaKey Features
Finish
Brushed Brass
Material
Brass
Color
Brushed Brass
Width
1.56
Height
2.69
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA314BB
Zoro #
G603055695
UPC #
663370863813
Country of Origin
Taiwan, Province of China
Dimensions
Width
1.56
Height
2.69
Length
6.06
Details
Finish
Brushed Brass
Material
Brass
Color
Brushed Brass
Includes
Towel Ring; Mounting Hardware
Weight
0.55
Features
2-11/16" diameter base, 6-1/16" towel ring, Premium finish, Coordinates perfectly with any traditional decor, All mounting hardware included
Description
The Classic towel ring provides a stylish, convenient place to hang your hand towel. Pair with other accessories from the Classic Collection for a matching set. This Collection will aid in enhancing a traditional theme.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.