Zoro Homepage

BA314MB Classic Towel Ring, Matte Black

  • Mfr # BA314MB

  • Zoro # G3060315


product price: $54.65
/ea

Key Features

Finish
Matte Black
Material
Brass
Color
Matte Black
Width
1.56
Height
2.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA314MB
Zoro #
G3060315
UPC #
663370719837
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.56
Height
2.69
Length
6.06

Details

Finish
Matte Black
Material
Brass
Color
Matte Black
Features
2-3/4" diameter bases, 6" towel ring, Premium finish, Coordinates perfectly with any traditional decor, All mounting hardware included
Includes
Towel Ring; Mounting Hardware
Weight
0.55

Description

The Classic towel ring provides a stylish, convenient place to hang your hand towel. Pair with other accessories from the Classic Collection for a matching set. This Collection will aid in enhancing a traditional theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.