Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BA317MB Classic Robe Hook, Matte Black

  • Mfr # BA317MB

  • Zoro # G3175639


product price: $54.65
/ea

Key Features

Height
2.19
Color
Matte Black
Finish
Matte Black
Material
Brass
Width
2.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA317MB
Zoro #
G3175639
UPC #
663370719622
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.19
Width
2.69
Length
2.69

Details

Item
BA317MB Classic Robe Hook, Matte Black
Color
Matte Black
Finish
Matte Black
Material
Brass
Features
2-3/4" diameter base, Extends 2-1/8" from wall, Premium finish, Coordinates perfectly with any traditional decor, All mounting hardware included
Mounting Type
Wall Mount
Includes
Robe Hook; Mounting Hardware

Description

The Classic robe hook helps to de-clutter your bathroom by providing additional storage space. Intended to add sophistication to your traditional bathroom, the premium finish will last for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.