Zoro Homepage

BA318MB Classic Toilet Paper Holder, Matte Black

  • Mfr # BA318MB

  • Zoro # G3092007


product price: $69.35
/ea

Key Features

Collection
Classic
Height
2.69
Color
Matte Black
Material
Brass
Width
3.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA318MB
Zoro #
G3092007
UPC #
663370719608
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.69
Width
3.13
Length
8.94
Item Width (Inch)
3.13
Item Length (Inch)
8.94
Product Diameter (Inch)
2.69
Item Height (Inch)
2.69

Details

Collection
Classic
Color
Matte Black
Finish
Matte Black
Material
Brass
Features
2-3/4" diameter bases, 9-1/4" total length, Premium finish, Coordinates perfectly with any traditional decor, All mounting hardware included
ADA Compliant
true
Mounting Type
Wall Mount
Warranty
1
Includes
Toilet Paper Holder; Mounting Hardware
DOE Certified
false
Escutcheon Included
false
Theme
Traditional
Low Lead Compliant
false
Item Weight (lbs)
1.01
Installation Type
Wall Mount
Prop 65 Label
true
UPC/CUPC Certified
false
CEC Certified
false

Description

Kingston Brass toilet paper holders are beautifully designed to offer chic and unique styling. Allow the premium matte black finish to bring a polished refinery to your home and match your other bathroom accessories.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.