Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BA4811AB Metropolitan 24" Towel Bar, Antique Brass

  • Mfr # BA4811AB

  • Zoro # G3057847


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Collection
Metropolitan
Material
Brass
Color
Antique Brass
Width
3.69
Height
2.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA4811AB
Zoro #
G3057847
UPC #
663370723179
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.69
Height
2.63
Length
26.63
Item Height (Inch)
2.75
Item Width (Inch)
3.75
Item Length (Inch)
26.75

Details

Finish
Antique Brass
Collection
Metropolitan
Material
Brass
Color
Antique Brass
Includes
Towel Bar; Mounting Hardware
Features
High quality brass construction for durability and reliability, Excellent artistic craftsmanship, Add a touch of elegance to your bathroom with a stylish towel bar from Water Onyx, Easy installation
Weight
1.62
Theme
Modern
Escutcheon Included
false
Warranty
1
Prop 65 Label
true
DOE Certified
false
CEC Certified
false
UPC/CUPC Certified
false
Item Weight (lbs)
1.62
Low Lead Compliant
false
Installation Type
Wall Mount
ADA Compliant
true

Description

Hang your towels in style with the chic appeal of the Kingston Brass Metropolitan Towel Bar. Available in multiple finishes, this 24" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Metropolitan Collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.