Zoro Homepage

BA4815AB Wall Mount Soap Dish Holder, Antique Brass

  • Mfr # BA4815AB

  • Zoro # G503055733


product price: $59.55
/ea

Key Features

Color
Antique Brass
Height
2.75
Features
High quality brass construction for durability and reliability, Excellent artistic craftsmanship, Add a touch of elegance to your bathroom with a stylish soap dish from Water Onyx, Easy installation
Weight
1.15
Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA4815AB
Zoro #
G503055733
UPC #
663370786952
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Width
5
Length
5.25

Details

Color
Antique Brass
Features
High quality brass construction for durability and reliability, Excellent artistic craftsmanship, Add a touch of elegance to your bathroom with a stylish soap dish from Water Onyx, Easy installation
Weight
1.15
Material
Brass;Ceramic
Finish
Antique Brass
Includes
Soap Dish; Mounting Hardware

Description

Add sophistication and distinctive style to your bathroom with this Kingston Brass wall mount soap dish. Easy to install on the wall adjacent to your tub, this dish is designed to effortlessly reach soap and provide a cleaner bathroom. While embellishing a modern style, match this accessory to your other antique brass bathroom fixtures.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.