Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BA4817AB Metropolitan Robe Hook, Antique Brass

  • Mfr # BA4817AB

  • Zoro # G3175760


product price: $70.99
/ea

Key Features

Collection
Metropolitan
Height
2.75
Color
Antique Brass
Finish
Antique Brass
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA4817AB
Zoro #
G3175760
UPC #
663370723186
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Width
3.13
Length
3.75
Item Width (Inch)
3.13
Item Length (Inch)
3.75
Item Height (Inch)
2.75

Details

Item
BA4817AB Metropolitan Robe Hook, Antique Brass
Collection
Metropolitan
Color
Antique Brass
Finish
Antique Brass
Material
Brass
Features
High quality brass construction for durability and reliability, Excellent artistic craftsmanship, Add a touch of elegance to your bathroom with a stylish robe hook from Water Onyx, Easy installation
Includes
Robe Hook; Mounting Hardware
ADA Compliant
true
Low Lead Compliant
false
Item Weight (lbs)
0.74
DOE Certified
false
Warranty
1
Theme
Modern
CEC Certified
false
UPC/CUPC Certified
false
Prop 65 Label
true

Description

The Metropolitan robe hook helps to de-clutter your bathroom by providing additional storage space. Intended to add sophistication to your modern bathroom, the premium antique brass finish will last for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.