
BA4818AB Metropolitan Toilet Paper Holder, Antique Brass
Mfr # BA4818AB
Zoro # G3089977
product price:Â $85.69
/ea
Free Shipping & Returns
Key Features
Height
2.63
Color
Antique Brass
Finish
Antique Brass
Material
Brass
Width
3.69
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA4818AB
Zoro #
G3089977
UPC #
663370723193
Country of Origin
Taiwan, Province of China
Dimensions
Height
2.63
Width
3.69
Length
8.88
Details
Color
Antique Brass
Finish
Antique Brass
Material
Brass
Mounting Type
Wall Mount
Features
High quality brass construction for durability and reliability, Excellent artistic craftsmanship, Add a touch of elegance to your bathroom with a stylish toilet paper holder from Water Onyx, Easy installation
Includes
Toilet Paper Holder; Mounting Hardware
Description
Kingston Brass toilet paper holders are beautifully designed to offer chic and unique styling. Allow the antique brass to bring a polished refinery to your home and match your other bathroom accessories.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.