Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BA556318MB Royale 18" Dual Towel Bar, Matte Black

  • Mfr # BA556318MB

  • Zoro # G3063830


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Brass
Color
Matte Black
Width
5.5
Height
4.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA556318MB
Zoro #
G3063830
UPC #
663370719882
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.5
Height
4.94
Length
20.44

Details

Finish
Matte Black
Material
Brass
Color
Matte Black
Features
18" dual towel bar, High quality brass construction, Design to hold up to 20 Lbs, Coordinates perfectly with any traditional decor, Wall mount, double bar design
Includes
Towel Bar
Weight
2.02

Description

Dry your towels with the chic appeal and convenience of the Kingston Brass Royale Dual Towel Bar. Available in multiple finishes, this 18" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Royale Collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.