Zoro Homepage

BA8211BB 24-Inch Towel Bar, Brushed Brass

  • Mfr # BA8211BB

  • Zoro # G203055644


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Material
Brass
Color
Brushed Brass
Width
2.94
Height
2.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA8211BB
Zoro #
G203055644
UPC #
663370913563
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.94
Height
2.44
Length
25.63

Details

Finish
Brushed Brass
Material
Brass
Color
Brushed Brass
Weight
1.23
Features
24" single towel bar, High quality brass construction, Design to hold up to 20 Lbs, Coordinates perfectly with any modern decor, Wall mount, single bar design
Includes
Towel Bar; Mounting Hardware

Description

Hang your towels in style with the chic appeal of the Kingston Brass Concord Towel Bar. Available in multiple finishes, this 24" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Concord Collection.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.