Zoro Homepage

BA8211MB Concord 24" Towel Bar, Matte Black

  • Mfr # BA8211MB

  • Zoro # G3059116


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Collection
Concord
Material
Brass
Color
Matte Black
Width
2.94
Height
2.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA8211MB
Zoro #
G3059116
UPC #
663370719844
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.94
Height
2.44
Length
25.63
Item Length (Inch)
25.63
Item Height (Inch)
2.44
Product Diameter (Inch)
2.44
Item Width (Inch)
2.94

Details

Finish
Matte Black
Collection
Concord
Material
Brass
Color
Matte Black
Weight
1.23
Includes
Towel Bar; Mounting Hardware
Features
24" single towel bar, High quality brass construction, Design to hold up to 20 Lbs, Coordinates perfectly with any modern decor, Wall mount, single bar design
Warranty
1
Low Lead Compliant
false
CEC Certified
false
DOE Certified
false
Escutcheon Included
false
Theme
Modern
Prop 65 Label
true
Item Weight (lbs)
1.23
ADA Compliant
true
Installation Type
Wall Mount
UPC/CUPC Certified
false

Description

Hang your towels in style with the chic appeal of the Kingston Brass Concord Towel Bar. Available in multiple finishes, this 24" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Concord Collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.