
BA8214BB Towel Ring, Brushed Brass
Mfr # BA8214BB
Zoro # G003055639
product price: $70.99
/eaKey Features
Finish
Brushed Brass
Material
Brass
Color
Brushed Brass
Width
3.31
Height
7.06
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA8214BB
Zoro #
G003055639
UPC #
663370913570
Country of Origin
Taiwan, Province of China
Dimensions
Width
3.31
Height
7.06
Length
6.13
Details
Finish
Brushed Brass
Material
Brass
Color
Brushed Brass
Features
6-1/8" diameter towel ring, High quality brass construction, Concord design, Coordinates perfectly with any modern decor, 2-7/16" base
Includes
Towel Ring; Mounting Hardware
Weight
0.85
Description
The Concord towel ring provides a stylish, convenient place to hang your hand towel. Pair with other accessories from the Concord Collection for a matching set. This Collection will aid in enhancing a modern theme.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.