Zoro Homepage

BA8214MB Concord Towel Ring, Matte Black

  • Mfr # BA8214MB

  • Zoro # G3062634


product price: $62.85
/ea

Key Features

Finish
Matte Black
Collection
Concord
Material
Brass
Color
Matte Black
Width
3.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA8214MB
Zoro #
G3062634
UPC #
663370719851
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.31
Height
7.06
Length
6.13
Item Length (Inch)
6.13
Product Diameter (Inch)
6.13
Item Height (Inch)
7.06
Item Width (Inch)
3.31

Description

The Concord towel ring provides a stylish, convenient place to hang your hand towel. Pair with other accessories from the Concord Collection for a matching set. This Collection will aid in enhancing a modern theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.