
BA8217BB Robe Hook, Brushed Brass
Mfr # BA8217BB
Zoro # G803055624
product price: $62.85
/eaKey Features
Finish
Brushed Brass
Material
Brass
Color
Brushed Brass
Width
2.94
Height
2.44
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA8217BB
Zoro #
G803055624
UPC #
663370913587
Country of Origin
Taiwan, Province of China
Dimensions
Width
2.94
Height
2.44
Length
2
Details
Finish
Brushed Brass
Material
Brass
Color
Brushed Brass
Weight
0.52
Includes
Robe Hook; Mounting Hardware
Features
Single hook design, High quality brass construction, Concord design, Coordinates perfectly with any modern decor, 2-7/16" base
Description
The Concord robe hook helps to de-clutter your bathroom by providing additional storage space. Intended to add sophistication to your modern bathroom, the premium brushed brass finish will last for years to come.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.