Zoro Homepage

BA8217MB Concord Robe Hook, Matte Black

  • Mfr # BA8217MB

  • Zoro # G3174038


product price: $62.85
/ea

Key Features

Collection
Concord
Height
2.44
Color
Matte Black
Finish
Matte Black
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA8217MB
Zoro #
G3174038
UPC #
663370719868
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.44
Width
2.94
Length
2
Item Length (Inch)
2
Item Height (Inch)
2.44
Item Width (Inch)
2.94
Product Diameter (Inch)
2.44

Description

The Concord robe hook helps to de-clutter your bathroom by providing additional storage space. Intended to add sophistication to your modern bathroom, the premium matte black finish will last for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.