
BA8218BB Toilet Paper Holder, Brushed Brass
Mfr # BA8218BB
Zoro # G602836547
product price: $62.85
/eaKey Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Brass
Finish
Brushed Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA8218BB
Zoro #
G602836547
UPC #
663370913594
Country of Origin
Taiwan, Province of China
Dimensions
Dispenser Height
4.56 in
Dispenser Depth
3.55 in
Dispenser Width
8 in
Details
Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Brass
Finish
Brushed Brass
Includes
Toilet Paper Holder; Mounting Hardware
Description
Kingston Brass toilet paper holders are beautifully designed to offer chic and unique styling. Allow the brushed brass to bring a polished refinery to your home and match your other bathroom accessories.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.