BA8218MB Concord Toilet Paper Holder, Matte Black

  • Mfr # BA8218MB

  • Zoro # G3092707


product price: $62.85
/ea

Key Features

Collection
Concord
Height
2.44
Color
Matte Black
Finish
Matte Black
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA8218MB
Zoro #
G3092707
UPC #
663370719875
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.44
Width
2.63
Length
7.5
Item Length (Inch)
7.5
Item Width (Inch)
2.63
Product Diameter (Inch)
2.44
Item Height (Inch)
2.44

Details

Collection
Concord
Color
Matte Black
Finish
Matte Black
Material
Brass
ADA Compliant
true
Includes
Toilet Paper Holder; Mounting Hardware
Warranty
1
Features
Single post universal design, High quality brass construction, Concord design, Coordinates perfectly with any modern decor, 2-7/16" base
Mounting Type
Drill and Screw Mount
DOE Certified
false
UPC/CUPC Certified
false
Installation Type
Wall Mount
Item Weight (lbs)
0.94
CEC Certified
false
Prop 65 Label
true
Escutcheon Included
false
Low Lead Compliant
false
Theme
Modern

Description

Kingston Brass toilet paper holders are beautifully designed to offer chic and unique styling. Allow the matte black to bring a polished refinery to your home and match your other bathroom accessories.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.