Zoro Homepage

BA9111BB Water Onyx 24" Towel Bar, Brushed Brass

  • Mfr # BA9111BB

  • Zoro # G3059107


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Material
Brass
Color
Brushed Brass
Width
3.06
Height
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA9111BB
Zoro #
G3059107
UPC #
663370751660
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.06
Height
2.75
Length
26.75

Details

Finish
Brushed Brass
Material
Brass
Color
Brushed Brass
Weight
1.55
Features
24" single towel bar, High quality brass construction for durability and reliability, Excellent artistic craftsmanship, Add a touch of elegance to your bathroom with a stylish towel bar from Water Onyx, Easy installation
Includes
Grab Bar; Installation Manual

Description

Hang your towels in style with the chic appeal of the Kingston Brass Water Onyx towel bar. Available in multiple finishes, this 24-Inch towel bar can quickly become an essential piece of your bathroom design. Pair with matching finish flanges for a complete look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.