BA9112BN Water Onyx 18" Towel Bar, Brushed Nickel

  • Mfr # BA9112BN

  • Zoro # G3053120


product price: $69.35
/ea

Key Features

Finish
Brushed Nickel
Material
Brass
Color
Brushed Nickel
Width
3.06
Height
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA9112BN
Zoro #
G3053120
UPC #
663370751486
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.06
Height
2.75
Length
20.75

Details

Finish
Brushed Nickel
Material
Brass
Color
Brushed Nickel
Includes
Grab Bar; Installation Manual
Weight
1.45
Features
18" single towel bar, High quality brass construction for durability and reliability, Excellent artistic craftsmanship, Add a touch of elegance to your bathroom with a stylish towel bar from Water Onyx, Easy installation

Description

Hang your towels in style with the chic appeal of the Kingston Brass Water Onyx towel bar. Available in multiple finishes, this 18-Inch towel bar can quickly become an essential piece of your bathroom design. Pair with matching finish flanges for a complete look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.