Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BA9113C Water Onyx 24" Dual Towel Bar, Polished Chrome

  • Mfr # BA9113C

  • Zoro # G3052518


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Material
Brass
Color
Polished Chrome
Width
5.69
Height
3.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA9113C
Zoro #
G3052518
UPC #
663370751493
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.69
Height
3.88
Length
26.75

Details

Finish
Polished Chrome
Material
Brass
Color
Polished Chrome
Weight
2.11
Includes
Grab Bar
Features
24" dual towel bar, High quality brass construction, Coordinates perfectly with traditional decor, Wall mount, double bar design

Description

Dry your towels with the chic appeal and convenience of the Kingston Brass Water Onyx dual towel bar. Available in multiple finishes, this 24-Inch bar can quickly become an essential piece of your bathroom design. Pair with matching finish flanges for a complete look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.