BA9113PB Water Onyx 24" Dual Towel Bar, Polished Brass

  • Mfr # BA9113PB

  • Zoro # G3055284


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Material
Brass
Color
Polished Brass
Width
5.69
Height
3.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BA9113PB
Zoro #
G3055284
UPC #
663370792243
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.69
Height
3.88
Length
26.75

Details

Finish
Polished Brass
Material
Brass
Color
Polished Brass
Includes
Grab Bar; Installation Manual
Weight
2.11
Features
24" dual towel bar, High quality brass construction for durability and reliability, Coordinates perfectly with traditional decor, Wall mount, double bar design

Description

Dry your towels with the chic appeal and convenience of the Kingston Brass Water Onyx dual towel bar. Available in multiple finishes, this 24-Inch bar can quickly become an essential piece of your bathroom design. Pair with matching finish flanges for a complete look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.