Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BA9114BN Water Onyx 6" Towel Ring, Brushed Nickel

  • Mfr # BA9114BN

  • Zoro # G3057874


product price: $48.95
/ea

Key Features

Finish
Brushed Nickel
Material
Brass
Color
Brushed Nickel
Width
3.06
Height
7.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA9114BN
Zoro #
G3057874
UPC #
663370751547
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.06
Height
7.31
Length
6.13

Details

Finish
Brushed Nickel
Material
Brass
Color
Brushed Nickel
Weight
0.83
Includes
Towel Ring
Features
6-1/8" diameter towel ring, High quality brass construction for durability and reliability, Excellent artistic craftsmanship, Add a touch of elegance to your bathroom with a stylish towel ring from Water Onyx, Easy installation

Description

The Water Onyx 6 in. towel ring provides a stylish, convenient place to hang your hand towel. Pair with other accessories from the Water Onyx Collection for a matching set. This collection will aid in enhancing a traditional theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.