BA9116AB Water Onyx Toothbrush & Tumbler Holder, Antique Brass

  • Mfr # BA9116AB

  • Zoro # G3176059


product price:  $57.15
/ea

Key Features

Height
2.75
Color
Antique Brass
Finish
Antique Brass
Material
Brass;Ceramic
Width
4.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BA9116AB
Zoro #
G3176059
UPC #
663370792274
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Width
4.44
Length
5.38

Details

Item
BA9116AB Water Onyx Toothbrush & Tumbler Holder, Antique Brass
Color
Antique Brass
Finish
Antique Brass
Material
Brass;Ceramic
Includes
Toothbrush; Tumbler Holder
Mounting Type
Wall Mounted
Features
High quality brass construction for durability and reliability, Excellent artistic craftsmanship, Add a touch of elegance to your bathroom with a stylish toothbrush and tumbler holder from Water Onyx faucet collection, Easy installation

Description

Leave counters clear and add panache to your bathroom with this wall mounted toothbrush and tumbler holder. Easy to install on the wall adjacent to your sink, this dish is designed to effortlessly store up to 4 toothbrushes and a tumbler cup. Match this accessory to your other antique brass bathroom fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.