Zoro Homepage

BA9117C Water Onyx Robe Hook, Polished Chrome

  • Mfr # BA9117C

  • Zoro # G3174248


product price: $48.95
/ea

Key Features

Height
5.44
Color
Polished Chrome
Finish
Polished Chrome
Material
Brass;Ceramic
Width
4.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA9117C
Zoro #
G3174248
UPC #
663370751585
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.44
Width
4.31
Length
4.06

Details

Item
BA9117C Water Onyx Robe Hook, Polished Chrome
Color
Polished Chrome
Finish
Polished Chrome
Material
Brass;Ceramic
Includes
Toothbrush and Tumbler Holder
Features
High quality brass construction for durability and reliability, Excellent artistic craftsmanship, Add a touch of elegance to your bathroom with a stylish robe hook from Water Onyx, Easy installation

Description

The Water Onyx robe hook helps to de-clutter your bathroom by providing additional storage space. Intended to add sophistication to your traditional bathroom, the premium polished chrome finish will last for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.