BA9118BB Water Onyx Toilet Paper Holder, Brushed Brass

  • Mfr # BA9118BB

  • Zoro # G3086775


product price:  $65.29
/ea

Key Features

Height
2.75
Color
Brushed Brass
Finish
Brushed Brass
Material
Brass;Ceramic
Width
3.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA9118BB
Zoro #
G3086775
UPC #
663370751622
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Width
3.06
Length
9.31

Details

Color
Brushed Brass
Finish
Brushed Brass
Material
Brass;Ceramic
Features
High quality brass construction for durability and reliability, Excellent artistic craftsmanship, Add a touch of elegance to your bathroom with a stylish toilet paper holder from Water Onyx, Easy installation
Includes
Toilet Paper Holder
Mounting Type
Wall Mount

Description

Kingston Brass toilet paper holders are beautifully designed to offer chic and unique styling. Allow the brushed brass to bring a polished refinery to your home and match your other bathroom accessories.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.