BA9118BN Water Onyx Toilet Paper Holder, Brushed Nickel

  • Mfr # BA9118BN

  • Zoro # G3086267


product price:  $57.15
/ea

Key Features

Height
2.75
Color
Brushed Nickel
Finish
Brushed Nickel
Material
Brass;Ceramic
Width
3.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BA9118BN
Zoro #
G3086267
UPC #
663370751639
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Width
3.06
Length
9.31

Details

Color
Brushed Nickel
Finish
Brushed Nickel
Material
Brass;Ceramic
Features
High quality brass construction for durability and reliability, Excellent artistic craftsmanship, Add a touch of elegance to your bathroom with a stylish toilet paper holder from Water Onyx, Easy installation
Mounting Type
Wall Mount
Includes
Toilet Paper Holder

Description

Kingston Brass toilet paper holders are beautifully designed to offer chic and unique styling. Allow the brushed nickel to bring a polished refinery to your home and match your other bathroom accessories.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.