BA9118C Water Onyx Toilet Paper Holder, Polished Chrome

  • Mfr # BA9118C

  • Zoro # G3091480


product price:  $48.95
/ea

Key Features

Height
2.75
Color
Polished Chrome
Finish
Polished Chrome
Material
Brass;Ceramic
Width
3.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BA9118C
Zoro #
G3091480
UPC #
663370751615
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Width
3.06
Length
9.31

Details

Color
Polished Chrome
Finish
Polished Chrome
Material
Brass;Ceramic
Includes
Toilet Paper Holder
Mounting Type
Wall Mount
Features
High quality brass construction for durability and reliability, Excellent artistic craftsmanship, Add a touch of elegance to your bathroom with a stylish toilet paper holder from Water Onyx, Easy installation

Description

Kingston Brass toilet paper holders are beautifully designed to offer chic and unique styling. Allow the polished chrome to bring a polished refinery to your home and match your other bathroom accessories.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.