Zoro Homepage

BA91318BB 18-Inch Dual Towel Bar, Brushed Brass

  • Mfr # BA91318BB

  • Zoro # G503055573


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Material
Brass
Color
Brushed Brass
Width
4.81
Height
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA91318BB
Zoro #
G503055573
UPC #
663370792410
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.81
Height
4
Length
20.94

Details

Finish
Brushed Brass
Material
Brass
Color
Brushed Brass
Weight
1.92
Includes
Towel Bar; Mounting Hardware
Features
18" dual towel bar, Fabricated from solid brass, Wall mount installation, 20-15/16" overall length, 4-13/16" width, 3-4/8" height, Includes mounting hardware, Corrosion-resistant finish, Designed for long-lasting durability

Description

Dry your towels with the chic appeal and convenience of the Kingston Brass Water Onyx Dual Towel Bar. Available in multiple finishes, this 18" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Water Onyx Collection.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.