BAH6123PB Monarch 24" Dual Towel Bar, Polished Brass

  • Mfr # BAH6123PB

  • Zoro # G3056587


product price: $73.45
/ea

Key Features

Finish
Polished Brass
Material
Stainless Steel;Zinc Alloy
Color
Polished Brass
Width
5.56
Height
3.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAH6123PB
Zoro #
G3056587
UPC #
663370780981
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.56
Height
3.44
Length
26.31

Details

Finish
Polished Brass
Material
Stainless Steel;Zinc Alloy
Color
Polished Brass
Weight
1.75
Includes
Towel Bar; Mounting Hardware
Features
24" dual towel bar, Stainless steel and zinc alloy construction, Design to hold up to 20 lbs, Coordinates perfectly with any traditional decor, Wall mount, double bar design

Description

Dry your towels with the chic appeal and convenience of the Kingston Brass Monarch dual towel bar. Available in multiple finishes, this 24" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Monarch Collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.