BAH8211SN Concord 24" Single Towel Bar, Brushed Nickel

  • Mfr # BAH8211SN

  • Zoro # G3053875


product price: $73.45
/ea

Key Features

Finish
Brushed Nickel
Material
Zinc Alloy;Aluminum
Color
Brushed Nickel
Width
2.63
Height
2.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAH8211SN
Zoro #
G3053875
UPC #
663370581267
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.63
Height
2.38
Length
24.88

Details

Finish
Brushed Nickel
Material
Zinc Alloy;Aluminum
Color
Brushed Nickel
Weight
0.72
Features
High Quality Zinc Alloy Construction, Euro-Contemporary Design, Easy Installation, Mounting Hardware Included, 1/2" Diameter Bar, 24" Towel Bar
Includes
Bathroom Accessories; Mounting Hardware

Description

Hang your towels in style with the chic appeal of the Kingston Brass Concord Towel Bar. Available in multiple finishes, this 24" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Concord Collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.