BAH8212ORB Concord 18" Single Towel Bar, Oil Rubbed Bronze

  • Mfr # BAH8212ORB

  • Zoro # G3063955


product price:  $70.69
/ea

Key Features

Finish
Oil Rubbed Bronze
Material
Zinc Alloy;Aluminum
Color
Oil Rubbed Bronze
Width
2.63
Height
2.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAH8212ORB
Zoro #
G3063955
UPC #
663370581229
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.63
Height
2.38
Length
18.88

Details

Finish
Oil Rubbed Bronze
Material
Zinc Alloy;Aluminum
Color
Oil Rubbed Bronze
Includes
Towel Bar; Mounting Hardware
Features
High Quality Zinc Alloy Construction, Euro-Contemporary Design, Easy Installation, Mounting Hardware Included, 1/2" Diameter Bar, 18" Towel Bar
Weight
0.68

Description

Hang your towels in style with the chic appeal of the Kingston Brass Concord Towel Bar. Available in multiple finishes, this 18" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Concord Collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.