BAH821318478PB Concord 5-Piece Bathroom Accessory Set, Polished Brass

  • Mfr # BAH821318478PB

  • Zoro # G3173977


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Collection
Concord
Height
3.13
Color
Polished Brass
Finish
Polished Brass
Material
Zinc Alloy;Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAH821318478PB
Zoro #
G3173977
UPC #
663370581625
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.13
Width
7.13
Length
18.88
Item Width (Inch)
7.13
Item Height (Inch)
3.13
Item Length (Inch)
18.88

Details

Item
BAH821318478PB Concord 5-Piece Bathroom Accessory Set, Polished Brass
Collection
Concord
Color
Polished Brass
Finish
Polished Brass
Material
Zinc Alloy;Aluminum
ADA Compliant
false
Includes
Bathroom Accessories; Mounting Hardware
Features
Design is perfectly co-ordinated to match the bathroom decor, Euro-Contemporary Design, Offering convenience and quality at a competitive price, Set includes 18-inch double towel bar, towel ring, toilet paper holder and 2 robe hooks, Features cast and machined zinc alloy hubs with stainless steel towel bar
Mounting Type
Wall Mount
CEC Certified
false
Low Lead Compliant
false
Prop 65 Label
true
Escutcheon Included
false
Theme
Modern
Warranty
1
DOE Certified
false
Item Weight (lbs)
2.83
Installation Type
Wall Mount
UPC/CUPC Certified
false

Description

This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. One towel bar, towel ring, two robe hooks, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.