BAH821318SB Concord 18" Double Towel Bar, Brushed Brass

  • Mfr # BAH821318SB

  • Zoro # G3056526


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Material
Zinc Alloy;Stainless Steel;Brass
Color
Brushed Brass
Width
2.63
Height
2.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAH821318SB
Zoro #
G3056526
UPC #
663370581458
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.63
Height
2.38
Length
30.87

Details

Finish
Brushed Brass
Material
Zinc Alloy;Stainless Steel;Brass
Color
Brushed Brass
Weight
1.1
Features
Solid brass and stainless steel construction, Contemporary style 18" dual towel bar, 2-3/8" diameter zinc alloy base, Corrosion-resistant finish, Easy installation, Mounting hardware included
Includes
Towel Bar; Mounting Hardware

Description

Dry your towels with the chic appeal and convenience of the Kingston Brass Concord dual towel bar. Available in multiple finishes, this 18" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Concord collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.