BAH821330PN Concord 30" Double Towel Bar, Polished Nickel

  • Mfr # BAH821330PN

  • Zoro # G3056228


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Material
Zinc Alloy;Brass
Color
Polished Nickel
Width
5.75
Height
2.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAH821330PN
Zoro #
G3056228
UPC #
663370581496
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.75
Height
2.38
Length
30.88

Details

Finish
Polished Nickel
Material
Zinc Alloy;Brass
Color
Polished Nickel
Features
High Quality Zinc Alloy Construction, Euro-Contemporary Design, Easy Installation, Mounting Hardware Included, 2-3/8" diameter bases, 30" Towel Bar
Includes
Towel Bar; Mounting Hardware
Weight
1.1

Description

Dry your towels with the chic appeal and convenience of the Kingston Brass Concord Dual Towel Bar. Available in multiple finishes, this 30" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Concord Collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.