
BAH821330SN Concord 30" Double Towel Bar, Brushed Nickel
Mfr # BAH821330SN
Zoro # G3055659
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Material
Zinc Alloy;Stainless Steel;Brass
Color
Brushed Nickel
Width
2.63
Height
2.38
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BAH821330SN
Zoro #
G3055659
UPC #
663370581472
Country of Origin
Taiwan, Province of China
Dimensions
Width
2.63
Height
2.38
Length
30.87
Details
Finish
Brushed Nickel
Material
Zinc Alloy;Stainless Steel;Brass
Color
Brushed Nickel
Features
Contemporary Style 30" Double Towel bar, 1/2" Diameter Bars, Brass Construction, Corrosion Resistant Finish, Easy Installation
Weight
1.1
Includes
Towel Bar; Mounting Hardware
Description
Dry your towels with the chic appeal and convenience of the Kingston Brass Concord Dual Towel Bar. Available in multiple finishes, this 30" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Concord Collection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.