BAH82134478PN Concord 5-Piece Bathroom Accessory Set, Polished Nickel

  • Mfr # BAH82134478PN

  • Zoro # G3174799


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Height
3.13
Color
Polished Nickel
Finish
Polished Nickel
Material
Zinc Alloy;Aluminum
Width
7.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAH82134478PN
Zoro #
G3174799
UPC #
663370581779
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.13
Width
7.13
Length
24.88

Details

Item
BAH82134478PN Concord 5-Piece Bathroom Accessory Set, Polished Nickel
Color
Polished Nickel
Finish
Polished Nickel
Material
Zinc Alloy;Aluminum
Mounting Type
Wall Mount
Includes
Bathroom Accessories; Mounting Hardware
Features
Design is perfectly co-ordinated to match the bathroom decor, Euro-Contemporary Design, Offering convenience and quality at a competitive price, Set includes 24-inch towel bar, towel ring, toilet paper holder and robe hooks, Features cast and machined zinc alloy hubs with stainless steel towel bar

Description

This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. One towel bar, towel ring, two robe hooks, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.