BAH82134478SB Concord 5-Piece Bathroom Accessory Set, Brushed Brass

  • Mfr # BAH82134478SB

  • Zoro # G3174388


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Height
3.13
Color
Brushed Brass
Finish
Brushed Brass
Material
Zinc Alloy;Aluminum
Width
7.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAH82134478SB
Zoro #
G3174388
UPC #
663370581809
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.13
Width
7.13
Length
24.88

Details

Item
BAH82134478SB Concord 5-Piece Bathroom Accessory Set, Brushed Brass
Color
Brushed Brass
Finish
Brushed Brass
Material
Zinc Alloy;Aluminum
Features
Design is perfectly co-ordinated to match the bathroom decor, Euro-Contemporary Design, Offering convenience and quality at a competitive price, Set includes 24-inch towel bar, towel ring, toilet paper holder and robe hooks, Features cast and machined zinc alloy hubs with stainless steel towel bar
Includes
Bathroom Accessories; Mounting Hardware
Mounting Type
Wall Mount

Description

This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. One towel bar, towel ring, two robe hooks, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.