BAH8213478PN Concord 5-Piece Bathroom Accessory Sets, Polished Nickel

  • Mfr # BAH8213478PN

  • Zoro # G3175106


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Height
2.63
Color
Polished Nickel
Finish
Polished Nickel
Material
Zinc Alloy;Stainless Steel;Aluminum
Width
5.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAH8213478PN
Zoro #
G3175106
UPC #
663370574221
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.63
Width
5.75
Length
24.88

Details

Item
BAH8213478PN Concord 5-Piece Bathroom Accessory Sets, Polished Nickel
Color
Polished Nickel
Finish
Polished Nickel
Material
Zinc Alloy;Stainless Steel;Aluminum
Features
Zinc alloy, stainless steel, and aluminum construction, Wall mount; drill and screw mount installation, Contemporary 5-piece bathroom accessory combo, Includes 24-inch double towel bar, towel ring, toilet paper holder and 2 robe hooks, Mounting hardware included, Corrosion-resistant finish, Easy installation
Mounting Type
Wall Mount
Includes
Bathroom Accessories; Mounting Hardware

Description

This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. One dual towel bar, towel ring, two robe hooks, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.