BAH8213478SN Concord 5-Piece Bathroom Accessory Sets, Brushed Nickel

  • Mfr # BAH8213478SN

  • Zoro # G3174948


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Height
5.75
Color
Brushed Nickel
Finish
Brushed Nickel
Material
Zinc Alloy;Aluminum
Width
7.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAH8213478SN
Zoro #
G3174948
UPC #
663370574191
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.75
Width
7.13
Length
26.38

Details

Item
BAH8213478SN Concord 5-Piece Bathroom Accessory Sets, Brushed Nickel
Color
Brushed Nickel
Finish
Brushed Nickel
Material
Zinc Alloy;Aluminum
Mounting Type
Wall Mount
Includes
Bathroom Accessories; Mounting Hardware
Features
Zinc alloy, stainless steel, and aluminum construction, Wall mount; drill and screw mount installation, Contemporary 5-piece bathroom accessory combo, Includes 24-inch double towel bar, towel ring, toilet paper holder and 2 robe hooks, Mounting hardware included, Corrosion-resistant finish, Easy installation

Description

This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. One dual towel bar, towel ring, two robe hooks, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.