BAH8218MB Concord Dual Toilet Paper Holder, Matte Black

  • Mfr # BAH8218MB

  • Zoro # G3083099


product price:  $57.15
/ea

Key Features

Height
0.75
Color
Matte Black
Finish
Matte Black
Material
Zinc Alloy
Width
2.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAH8218MB
Zoro #
G3083099
UPC #
663370581588
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.75
Width
2.63
Length
12

Details

Color
Matte Black
Finish
Matte Black
Material
Zinc Alloy
Mounting Type
Wall Mount
Features
High Quality Zinc Alloy Construction, Wall Mount Design Adds Elegance to Space, Easy Installation, Mounting Hardware Included, Single-Post Design With 2 Open Rollers, 2-3/8" Width Base, 12" Overall Length
Includes
Toilet Paper Holder; Mounting Hardware

Description

Kingston Brass toilet paper holders are beautifully designed to offer chic and unique styling. Allow the matte black to bring a polished refinery to your home and match your other bathroom accessories.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.