BAH8230478SB Concord 5-Piece Bathroom Accessory Set, Brushed Brass

  • Mfr # BAH8230478SB

  • Zoro # G3174598


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Collection
Concord
Height
2.38
Color
Brushed Brass
Finish
Brushed Brass
Material
Stainless Steel;Zinc Alloy;Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAH8230478SB
Zoro #
G3174598
UPC #
663370581946
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.38
Width
2.63
Length
30.88
Item Length (Inch)
24.88
Item Width (Inch)
7.13
Item Height (Inch)
3.13

Details

Item
BAH8230478SB Concord 5-Piece Bathroom Accessory Set, Brushed Brass
Collection
Concord
Color
Brushed Brass
Finish
Brushed Brass
Material
Stainless Steel;Zinc Alloy;Aluminum
Includes
Bathroom Accessories; Mounting Hardware
ADA Compliant
false
Features
Design is perfectly co-ordinated to match the bathroom decor, Excellent artistic craftsmanship, Offering convenience and quality at a competitive price, Set includes 30-inch towel bar, towel ring, toilet paper holder and 2 robe hooks, Features cast and machined zinc alloy hubs with stainless steel towel bar
Mounting Type
Wall Mount
Prop 65 Label
false
Item Weight (lbs)
2.65
Installation Type
Wall Mount
Low Lead Compliant
false
Escutcheon Included
false
UPC/CUPC Certified
false
DOE Certified
false
CEC Certified
false
Warranty
1
Theme
Modern

Description

This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. One towel bar, towel ring, two robe hooks, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.