
BAHK192478BB 4-Piece Bathroom Accessory Set, Brushed Brass
Mfr # BAHK192478BB
Zoro # G803068082
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Height
3.25
Color
Brushed Brass
Finish
Brushed Brass
Material
Zinc Alloy;Stainless Steel
Width
7
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BAHK192478BB
Zoro #
G803068082
UPC #
663370862533
Country of Origin
Taiwan, Province of China
Dimensions
Height
3.25
Width
7
Length
18
Details
Color
Brushed Brass
Finish
Brushed Brass
Material
Zinc Alloy;Stainless Steel
Features
Zinc alloy and stainless steel construction, Excellent artistic craftsmanship, Set includes 18-inch towel bar, towel ring, robe hook and toilet paper holder, Features cast and machined zinc alloy hubs with stainless steel towel bar, Wall mount installation, Corrosion-resistant finish
Weight
2
Mounting Type
Wall Mount
Includes
Bathroom Accessories;Mounting Hardware
Description
This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. One towel bar, towel ring, robe hook, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.